Learn More
Description
- Traps impurities before they can contaminate a cleanroom
- 0.125 in. thick tacky polyethylene film surface removes dirt and dust off shoe soles
- Economical dirt control for low profile carpet, tile or concrete surfaces
- Effective and easy to use, each mat has 30 numbered layers of tough film lamiated together in a stack
- When top film is contaminated, pull it off and discard
Specifications
Specifications
| Dimensions (L x W) | 36 x 18 in. |
| Quantity | 30 Sheets/Mat |
| Thickness (English) | 0.125 in. |
| Color | White |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.