Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ Cleanroom Mat No. 095

Catalog No. 191511244 Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Color:
Blue
White
Dimensions (L x W):
36 x 18 in.
36 x 24 in.
45 x 18 in.
45 x 24 in.
45 x 36 in.
Quantity:
30 Sheets/Mat
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Quantity
19-151-1244 Blue 36 x 24 in. 30 Sheets/Mat
19-151-1243 White 45 x 24 in. 30 Sheets/Mat
19-151-1245 White 36 x 24 in. 30 Sheets/Mat
19-151-1246 Blue 45 x 36 in. 30 Sheets/Mat
19-151-1247 White 45 x 36 in. 30 Sheets/Mat
19-151-1241 White 45 x 18 in. 30 Sheets/Mat
19-151-1239 White 36 x 18 in. 30 Sheets/Mat
19-151-1240 Blue 45 x 18 in. 30 Sheets/Mat
19-151-1238 Blue 36 x 18 in. 30 Sheets/Mat
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-151-1244 Supplier Wearwell™ Supplier No. 095.2X3BL
Add to Cart
Add to Cart

Designed for use outside cleanroom entrances

  • Traps impurities before they can contaminate a cleanroom
  • 0.125 in. thick tacky polyethylene film surface removes dirt and dust off shoe soles
  • Economical dirt control for low profile carpet, tile or concrete surfaces
  • Effective and easy to use, each mat has 30 numbered layers of tough film lamiated together in a stack
  • When top film is contaminated, pull it off and discard

Specifications

Dimensions (L x W) 36 x 24 in.
Quantity 30 Sheets/Mat
Thickness (English) 0.125 in.
Color Blue
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.