Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cleanroom Notebooks, Latex

Catalog No. 18001547 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
3 x 5 in.
3.5 x 5 in.
5.5 x 8.5 in.
5.8 x 8.3 in.
5.875 x 8.25 in
8.25 x 11.75 in.
8.3 x 11.7 in.
8.5 x 11 in.
Ruled:
College Ruled
Grid
Yes
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Ruled
18-001-547 3.5 x 5 in. Grid
18-003-063 8.25 x 11.75 in. College Ruled
18-003-064 5.875 x 8.25 in College Ruled
18-003-057 8.3 x 11.7 in. Yes
18-001-544 8.5 x 11 in. Grid
18-001-500 8.5 x 11 in. College Ruled
18-003-058 5.8 x 8.3 in. Yes
18-001-501 5.5 x 8.5 in. College Ruled
18-001-502 3 x 5 in. College Ruled
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 18-001-547
Add to Cart
Add to Cart

European sizing cleanroom notebooks, college ruled.

  • For documentation in critical environments
  • Low particulate and ESD generation
  • Printed on #22 paper with college rule lines.
  • Semi-transparent high density polyethylene (HDPE) covers
  • 100 pages/50 sheets
  • Spiral bound

Compliance

Class 10 Certification

Specifications

Material Latex
Ruled Grid
Dimensions (L x W) 3.5 x 5 in.
Product Type Notebook
Weight (English) 22#
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.