Learn More
Description
- For documentation in critical environments
- Low particulate and ESD generation
- Printed on #22 paper with college rule lines.
- Semi-transparent high density polyethylene (HDPE) covers
- 100 pages/50 sheets
- Spiral bound
Specifications
Specifications
| Material | Latex |
| Ruled | Yes |
| Color | White |
| Description | A-5 Clean Room Latex Notebook |
| Dimensions (L x W) | 5.8 x 8.3 in. |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ISO Clean 10 |
| For Use With (Application) | Writing, printing and photocopying in clean room environments |
| Page Format | 2-Sided, Side Bound |
| Quantity | 20/Cs. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.