Learn More
Description
The Micronova Cleanroom NovaSqueegee™ is a stainless steel tool that comes standard with a replaceable rubber blade and features a Quick Disconnect handle attachment for optional use with the SSU series handles.
- Stainless steel squeegee tool with a rubber blade
- Designed to clean windows, screens, floors and walls in the cleanroom
- Made with 304 electropolished stainless steel
- Rubber replacement blades available
- Available in 12, 18 and 22-inch (30, 45, 55 cm) sizes
- Quick disconnect handle attachment
- Optional use with SSU series Universal Handles
- Entire unit is autoclavable
Specifications
Specifications
| Product Type | Squeegee Blade |
| Color-coded | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | NovaSqueegee |
| Length (English) | 22 in. |
| Length (Metric) | 56 cm |
| Material | Polyvinyl Acetate |
| Width (English) | 0.75 in. |
| Width (Metric) | 1.9 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
