Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Cleanroom NovaSqueegee™
SDP

Catalog No. 19041803B Shop All Micronova Manufacturing Products
Change view
Click to view available options
Product Type:
Squeegee
Squeegee Blade
Material:
Electro-polished Stainless Steel (304)
Polyvinyl Acetate
Rubber
Length (English):
12 in.
18 in.
22 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Material Length (English)
19-041-803B Squeegee Blade Rubber 18 in.
19-041-814A Squeegee Electro-polished Stainless Steel (304) 12 in.
19-041-814B Squeegee Electro-polished Stainless Steel (304) 18 in.
19-041-814C Squeegee Electro-polished Stainless Steel (304) 22 in.
19-041-803A Squeegee Blade Rubber 12 in.
19-041-803C Squeegee Blade Rubber 22 in.
19-041-802A Squeegee Blade Polyvinyl Acetate 12 in.
19-041-802B Squeegee Blade Polyvinyl Acetate 18 in.
19-041-802C Squeegee Blade Polyvinyl Acetate 22 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 19-041-803B Supplier Micronova™ Supplier No. RS18
Add to Cart
Add to Cart
This item is not returnable. View return policy

A stainless steel squeegee tool with a replaceable rubber blade, designed to clean windows, screens, floors and walls in the cleanroom. Optional use with the SSU series universal handles allows extended reach.

The Micronova Cleanroom NovaSqueegee™ is a stainless steel tool that comes standard with a replaceable rubber blade and features a Quick Disconnect handle attachment for optional use with the SSU series handles.

  • Stainless steel squeegee tool with a rubber blade
  • Designed to clean windows, screens, floors and walls in the cleanroom
  • Made with 304 electropolished stainless steel
  • Rubber replacement blades available
  • Available in 12, 18 and 22-inch (30, 45, 55 cm) sizes
  • Quick disconnect handle attachment
  • Optional use with SSU series Universal Handles
  • Entire unit is autoclavable

Specifications

Product Type Squeegee Blade
Color-coded No
Handle Type None
Sterility Non-sterile
Autoclavable Autoclavable
Color Black
Disposable Reusable
For Use With (Application) For Cleaning Windows
For Use With (Equipment) NovaSqueegee
Length (English) 18 in.
Length (Metric) 45.7 cm
Material Rubber
Quantity 12/Cs.
Width (English) 1 in.
Width (Metric) 2.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.