Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CritiCore Protective Wear Cleanroom Scrub Pants

Catalog No. 18111113
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-111-113 Medium
18-111-111 X-Small
18-111-114 Large
18-111-115 X-Large
18-111-116 2X-Large
18-111-117 3X-Large
18-111-118 4X-Large
18-111-119 5X-Large
18-111-120 6X-Large
18-111-112 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 18-111-113 Supplier CritiCore Protective Wear Supplier No. 13PA4922ESW101MNVY
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cleanroom Scrub Pants provide an ideal base-layer of protection for any cleanroom garment system.

  • Full elastic waist for a comfortable fit
  • Color-coded loops for easy size identification
  • Elastic and adjustable snaps at leg opening

Specifications

Size Medium
Gender Unisex
Material Polyester
Color Navy
No. of Pockets None
Construction 100% Polyester Thread; Tex #45 and #21; Silicon-Free
Size (English) Inseam 29.5 in.
Size (English) Leg Opening 22 in.
Size (English) Waist 44 in.
Size (Metric) Inseam 74.93 cm
Size (Metric) Leg Opening 55.88 cm
Size (Metric) Waist 111.76 cm
Sterility Non-sterile
Waist Style Elastic
For Use With (Application) Cleanrooms
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.