Learn More
CritiCore Protective Wear Cleanroom Scrub Pants
Description
- Full elastic waist for a comfortable fit
- Color-coded loops for easy size identification
- Elastic and adjustable snaps at leg opening
Specifications
Specifications
| Size | 3X-Large |
| Gender | Unisex |
| Material | Polyester |
| Color | Navy |
| No. of Pockets | None |
| Construction | 100% Polyester Thread; Tex #45 and #21; Silicon-Free |
| Size (English) Inseam | 31 in. |
| Size (English) Leg Opening | 24.5 in. |
| Size (English) Waist | 60 in. |
| Size (Metric) Inseam | 78.74 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.