Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Cleanroom Sponges
BIOPHARMAGREENER_CHOICESDP

Catalog No. 19035375D Shop All Micronova Manufacturing Products
Change view
Click to view available options
Dimensions (L x W):
12.7 x 7.6 cm (5 x 3 in.)
15.2 x 10.2 cm (6 x 4 in.)
15.2 x 7.6 cm (6 x 3 in.)
17.5 x 10.8 cm (6.75 x 4.25 in.)
7.6 x 7.6 cm (3 x 3 in.)
Material:
MegaTex
NovaLite
NovaPoly
Polyester Mesh, Urethane Foam
Polyvinyl Acetate
Smooth-knit Polyester, Urethane Foam
Color:
White
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Color
19-035-375D 15.2 x 7.6 cm (6 x 3 in.) Smooth-knit Polyester, Urethane Foam White
19-142-623 15.2 x 10.2 cm (6 x 4 in.) MegaTex White
19-435-036 12.7 x 7.6 cm (5 x 3 in.) Polyvinyl Acetate White
19-035-375B 15.2 x 10.2 cm (6 x 4 in.) Smooth-knit Polyester, Urethane Foam White
19-035-375C 17.5 x 10.8 cm (6.75 x 4.25 in.) Smooth-knit Polyester, Urethane Foam White
19-035-377D 15.2 x 7.6 cm (6 x 3 in.) Polyester Mesh, Urethane Foam White
19-035-377A 7.6 x 7.6 cm (3 x 3 in.) Polyester Mesh, Urethane Foam White
19-035-377B 15.2 x 10.2 cm (6 x 4 in.) Polyester Mesh, Urethane Foam White
19-035-384 15.2 x 10.2 cm (6 x 4 in.) NovaLite White
19-035-375A 7.6 x 7.6 cm (3 x 3 in.) NovaPoly White
19-041-799 15.2 x 10.2 cm (6 x 4 in.) Polyvinyl Acetate White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 19-035-375D Supplier Micronova™ Supplier No. SP6363
Add to Cart
Add to Cart

A wide range of sponges, made with cleanroom approved materials, designed for cleaning small parts, equipment interiors, softwalls, laminar flow benches, isolators and other cleanroom and lab applications. Available in a variety of fabrics, shapes and sizes.

The Micronova Cleanroom Sponges are available in a wide range of material covers, securely sewn over various shapes and sizes of cleanroom approved, reticulated urethane foam interiors. Available gamma irradiated for aseptic areas.

  • A range of cleanroom sponges
  • Durable, reusable and absorbent
  • Covers available in a variety of fabrics for specialized cleaning:
    • PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal, FDA approved for indirect food contact.
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface.
    • Microfiber — 80% Polyester, 20% Polyamide, high absorbency and superior cleaning.
    • NovaCel — Solid white, super absorbent PVA for lapping and polishing in wafer manufacture.
    • NovaLite — Absorbent chamois fabric with good friction resistance.
    • PVA — High absorbency with quick drying properties.
  • Available gamma irradiated for aseptic areas
  • Hold up to strong disinfectants
  • Autoclavable

Specifications

Product Type Cleanroom Sponge
Length (English) 6 in.
Length (Metric) 15.2 cm
Width (English) 3 in.
Width (Metric) 7.6 cm
Material Smooth-knit Polyester, Urethane Foam
Autoclavable Autoclavable
Color White
Disposable Reusable
Dimensions (L x W) 15.2 x 7.6 cm (6 x 3 in.)
For Use With (Application) Super Abosorbent and Superior Cleaning, for Use with Strong Disinfectants and Suitable for Steam Sterilization
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.