Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cleanroom Vinyl Tape, 19 mm (0.75 in.)
SDP

Catalog No. 19166576 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Dark Blue
Dark Green
Light Blue
Light Green
Orange
Purple
Red
Transparent
White
Yellow
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-166-576 Red
19-120-3245 Dark Blue
19-120-3246 Dark Green
19-120-3247 Light Blue
19-120-3248 Light Green
19-120-3249 Orange
19-120-3251 Transparent
19-166-577 White
19-166-578 Yellow
19-120-3243 Black
19-120-3250 Purple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 19-166-576
Add to Cart
Add to Cart
This item is not returnable. View return policy

This vinyl cleanroom tape is wound on a plastic core, can be written on with a cleanroom pen and is ideal for color coding, floor marking and light industrial use in clean construction and cleanroom support areas.

For light industrial use, clean construction and cleanroom support

The Fisherbrand General Purpose Vinyl Cleanroom Tape forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue behind, when removed. Processed in a controlled environment, this tape is designed for light industrial use, clean construction and cleanroom support.

  • Conformable vinyl tape with rubber adhesive
  • Forms a strong bond with plastics, polymers and stainless steel
  • Does not leave adhesive residue when removed
  • Ideal for color coding, floor marking and general use in the cleanroom
  • Can be written on with cleanroom pen
  • Processed in a controlled environment
  • Wound on a plastic core and sleeve bagged
  • All rolls are 36 yd. long (33 m)

Specifications

Autoclavable Not Autoclavable
Adhesive Type Rubber
Coating Vinyl
Color Red
Finish Matte
Format Roll
Material Vinyl
Product Type Cleanroom Tape
Sterility Non-sterile
For Use With (Application) For Light Industrial Use, Clean Construction and Cleanroom Support
Temperature Range (English) 60°F to 80°F
Temperature Range (Metric) 16°C to 27°C
Dimensions (L x W) 33 m x 19.05 mm (36 yd. x 0.75 in.)
Length (English) 36 yd.
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.