Learn More
Description
The Micronova Cleanroom Wipes include a range of low-linting, absorbent wipes ideal for cleaning, sanitizing and wiping applications in a variety of industries.
- Cleanroom wipes for a variety of applications
- Low-linting and absorbent properties
- Available in a range of fabrics for specialized cleaning:
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
- PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
- NovaCel — Solid polyvinyl acetate, super absorbent, removes fine particles and dander
- Available in a range of sizes
- Available gamma irradiated for aseptic environments
- Good compatibility with chemicals
- Launderable for reuse
- Autoclavable
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 12 in. |
| Length (Metric) | 30.5 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.5 cm |
| Material | Non-woven Polyamide |
| Color | White |
| Content And Storage | Store at ambient temperature |
| Disposable | Reusable |
| Dimensions (L x W) | 12 x 12 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

