Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Cleanroom Wipes
SDP

Catalog No. 19142635 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
22.86 x 22.86 cm (9 x 9 in.)
9.5 x 9.5 in.
Material:
Non-woven Polyamide
Polyamide Fabric
Polyester Mesh Fabric
Polyester/Polyamide Microfiber
Polyvinyl Acetate
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19-142-635 22.86 x 22.86 cm (9 x 9 in.) Polyamide Fabric
19-142-633 9.5 x 9.5 in. Non-woven Polyamide
19-142-636 9.5 x 9.5 in. Polyester/Polyamide Microfiber
19-142-637 12 x 12 in. Polyester/Polyamide Microfiber
19-435-035 9.5 x 9.5 in. Polyester Mesh Fabric
19-035-374 22.86 x 22.86 cm (9 x 9 in.) Polyvinyl Acetate
19-142-634 12 x 12 in. Non-woven Polyamide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-142-635 Supplier Micronova™ Supplier No. WP2099H
This item is not returnable. View return policy

A range of low-linting, absorbent wipes that are ideal for cleaning, sanitizing, polishing and drying in the cleanroom, support areas and research suites. Available in a variety of fabrics for specialized cleaning.

The Micronova Cleanroom Wipes include a range of low-linting, absorbent wipes ideal for cleaning, sanitizing and wiping applications in a variety of industries.

  • Cleanroom wipes for a variety of applications
  • Low-linting and absorbent properties
  • Available in a range of fabrics for specialized cleaning:
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
    • Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
    • PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
    • NovaCel — Solid polyvinyl acetate, super absorbent, removes fine particles and dander
  • Available in a range of sizes
  • Available gamma irradiated for aseptic environments
  • Good compatibility with chemicals
  • Launderable for reuse
  • Autoclavable

Specifications

Product Type Cleanroom Wipes
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 9 in.
Width (Metric) 22.9 cm
Material Polyamide Fabric
Color White
Disposable Reusable
Dimensions (L x W) 22.86 x 22.86 cm (9 x 9 in.)
For Use With (Application) Parts and Surface Cleaning, to Remove Tough Soils, and Liquid Removal
For Use With (Equipment) For workstations, laminar flow benches
Packaging Quantity 10/Pk.
Ply 2-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.