Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ CleanTeam™ 12 in. Class 10 Cleanroom Vinyl Gloves

Catalog No. 19810259 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-810-259 X-Large
19-810-256 Small
19-810-257 Medium
19-810-258 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-810-259 Supplier PIP™ Supplier No. 1002830/XL

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Single-use, finger textured vinyl gloves are recommended for Class 10/ISO 4 cleanrooms and are commonly used for electronics assembly, wafer manufacturing, pharmaceutical, medical device and general cleanroom applications.

  • Waterproof exceed standards required for use in class 10 and other controlled environments
  • Ambidextrous for quick and easy donning
  • Powder free to reduce allergic reactions
  • Beaded cuff adds strength to cuff edge for longer glove life and prevents liquid run-off
  • Electrostatic Dissipative (ESD) for improved performance in electronics assembly

Specifications

Cleanroom Class Class 10 (ISO 4)
Color Clear
Exterior Finish Partially Textured
Finger Thickness (English) 3.9 mil
Finger Thickness (Metric) 0.10 mm
Latex Free Yes
Material Vinyl
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Size X-Large
Sterility Non-sterile
Thickness (English) 3.9 mil
Thickness (Metric) 0.10 mm
Model 100-2830/XL
Series CleanTeam™
Tensile Strength 10 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.