Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ CleanTeam™ 60-Layer Contamination Control Mats

Catalog No. 191301680 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Color:
Blue
Gray
White
Dimensions (L x W):
66 x 114 cm (26 x 45 in.)
91 x 114 cm (36 x 45 in.)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-130-1680 Gray 66 x 114 cm (26 x 45 in.)
19-122-814 White 66 x 114 cm (26 x 45 in.)
19-122-835 Blue 66 x 114 cm (26 x 45 in.)
19-122-818 White 91 x 114 cm (36 x 45 in.)
19-122-839 Blue 91 x 114 cm (36 x 45 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-130-1680 Supplier PIP™ Supplier No. 10093264564G

missing translation for 'validMainframeMsg'

Specially designed adhesive coated mats reduce foot-bourne dust and particulates from entering cleanrooms and controlled environments.

  • Superior quality
  • 99.9% dust removal
  • Numbered tabs
  • Adhesive coating
  • Multi-layered construction (0.050 mm per layer)
  • Manufactured from polyethylene

Specifications

Color Gray
Dimensions (L x W) 66 x 114 cm (26 x 45 in.)
Width (Metric) 114.3 cm
Length (Metric) 66.04 cm
Width (English) 45 in.
Length (English) 26 in.
Disposable Limited-use
Type Contamination Control Mat
Surface Coating Adhesive
Quantity 60 Sheets/Mat
Material Polyethylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.