Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ CleanTeam™ Contamination Control Mat, 30-Layer

Catalog No. 17720252 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Dimensions (L x W):
18 x 36 in.
18 x 45 in.
24 x 36 in.
26 x 45 in.
36 x 36 in.
36 x 45 in.
Color:
Blue
White
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
17-720-252 18 x 36 in. White
17-720-253 24 x 36 in. Blue
17-720-254 24 x 36 in. White
17-720-255 26 x 45 in. Blue
17-720-256 26 x 45 in. White
17-720-257 36 x 36 in. Blue
17-720-258 36 x 45 in. White
17-720-583 18 x 45 in. Blue
17-720-584 18 x 45 in. White
17-720-587 36 x 45 in. Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 17-720-252 Supplier PIP™ Supplier No. TM1836W045C
Add to Cart
Add to Cart

30-layer adhesive coated mats reduce foot borne dust and particulates from entering cleanrooms and controlled environments.

  • Superior quality
  • Numbered tabs
  • Adhesive coating
  • Multi-layered construction (0.050 mm per layer)
  • 8 packs per case
  • Low-density polyethylene

Specifications

Width (English) 36 in.
Width (Metric) 91.44 cm
Disposable Limited-use
Material LDPE
Length (Metric) 45.72 cm
Type Contamination Control Mat
Length (English) 18 in.
Dimensions (L x W) 18 x 36 in.
Color White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.