Learn More
PIP™ CleanTeam™ Contamination Control Mat, 30-Layer
Shop All Protective Industrial Products Inc. ProductsDescription
- Superior quality
- Numbered tabs
- Adhesive coating
- Multi-layered construction (0.050 mm per layer)
- 8 packs per case
- Low-density polyethylene
Specifications
Specifications
| Dimensions (L x W) | 18 x 45 in. |
| Disposable | Reusable |
| Color | White |
| Width (English) | 45 in. |
| Width (Metric) | 114.3 cm |
| Length (English) | 18 in. |
| Length (Metric) | 45.72 cm |
| Material | LDPE |
| Type | Contamination Control Mat |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.