Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ CleanTeam™ Seamless Knit Nylon/Carbon Fiber ESD Gloves with PVC Dot Grip
GSA_VA

Catalog No. 19121207 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-121-207 Small
19-121-208 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-121-207 Supplier PIP™ Supplier No. 406411/S
Add to Cart
Add to Cart
This item is not returnable. View return policy

Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon reduce static build-up on the glove's surface for improved performance in electronics assembly. PVC dots enhance grip capabilities, and provide additional cut/abrasion resistance.

  • Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon
  • Reduced static build-up on the glove's surface for improved performance in electronics assembly
  • PVC dots on the palm enhance grip capabilities, and provide additional cut/abrasion resistance
  • Electrical Surface Resistivity (ASTM D 257:2007): Below 7.5 x 107
  • Seamless knit construction enhances dexterity
  • Launderable without losing ESD properties
  • Reusable

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Coated Area Palm
Construction Seamless Knit
Accelerator Free Yes
Applications Laboratory
Coating Material PVC Dots
Color Gray
Disposable Reusable
Exterior Finish Grip Pattern
Hand Specific
Latex Free Yes
Material Nylon, Carbon Fiber
Powdered Powder Free
Product Type ESD Gloves
Size Small
Sterility Non-sterile
Thickness (English) 13 mil
Thickness (Metric) 0.33 mm
For Use With (Application) Aerospace, Circuit Board Manufacturing, Electronics Manufacturing, and Munitions
Glove Cuff Style Continuous Knit
Hem Color Orange
Palm Type Coated
Series 40-6411
Yarn Gauge 15
Length (English) 7.9 in.
Length (Metric) 20 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.