Learn More
Description
Certified to be silicone-free
High performance for applications requiring sorbency, low particle generation and solvent resistance.
- High-grade, closed-cell polyurethane foam offers high performance for applications requiring sorbency, low particle generation, and solvent resistance
- Softness and low abrasion protect delicate components
- Foam head on flexible and rigid paddle, both with chemical-resistant polypropylene handles
- Constructed from the cleanest materials available and manufactured in a cleanroom using state-of-the-art processes and equipment
- High-precision automated process guarantees consistent performance, sizing and cleanliness
- Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
- Each outer bag is individually lot-coded for easy traceability and quality control
Specifications
Specifications
| Construction | Flexible Nylon head paddle, medium handle |
| Diameter (English) Handle | 0.16 in. |
| Length (English) | 4.45 in. |
| For Use With (Application) | Applying and removing lubricants, adhesives and other solutions in a critical clean environment, scrubbing recessed areas, removal of excess materials, debris, cleaning intersecting surfaces and joints |
| Handle Color | Light Green |
| Product Type | Swab |
| Diameter (Metric) Handle | 4.3 mm |
| Length (Metric) | 113 mm |
| Length (English) Handle | 3.642 in. |
| Length (Metric) Handle | 92.5 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
