Learn More
CleanWear™ Tyvek™ Disposable Coveralls with Elastic Ankles and Wrists
Shop All Cleanwear USA Products
Description
Provides protection from a variety of harmful materials including paint, chemicals, construction products, oil, grease, fiberglass, mold, etc.
- Microscopic particles as small as 0.5μm are unable to pass through Tyvek even if the fabric has been abraded
- Not easily scratched or worn away
- Made with one material in one layer, unlike laminated fabrics that leave you exposed if the outer coating is scratched off
- Let air and moisture vapor pass through, reducing the chances of heat stress
- Six times more breathable than microporous materials
- Disposable
- Elastic ankles and wrists protect arms and legs from exposure to harmful or irritating matter
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Medium |
| Material | Tyvek Spunbond Olefin |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Collared |
| Closure Type | Front Zipper |
| Seam Type | Serged |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.