Learn More
Connecticut Clean Room CleanZorb™ Nonwoven Wipers
Description
- Ideal for picking up aqueous spills
- Suitable for cleaning precision components and apparatus
- Fabricated from a polyester/woodpulp blend, 45% Polyester and 55% woodpulp which combines the high sorbency of natural fibers with the cleanliness of synthetic fibers.
- Low particle counts, low extractable levels and solvent compatibility, makes this wiper ideal for general wiping and spill control in controlled environments.
- Typically, suitable for class 10,000 use. In some cases, may be used in a class 100 environment
- CleanZorb™ Nonwoven, spunlaced construction for excellent strength
- Compatible with most solvents
- Can be gamma irradiated
Specifications
Specifications
| Product Type | Non-woven Wiper |
| Length (English) | 9 in. |
| Length (Metric) | 22.86 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22.86 cm |
| Material | Polyester Cellulose |
| Color | White |
| Dimensions (L x W) | 9 x 9 in. |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.