Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Clear Acrylic Overflow Can
SDPSCI_ED

Catalog No. s23975 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
125 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S23975 125 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23975 Supplier United Scientific Supplies Supplier No. OFLCN2
Only null left
Add to Cart
Add to Cart

Graduated to 125ml

This transparent overflow can is graduated to 125ml and includes an attached spout. Made of clear acrylic, the can measures 5.5cm I.D. x 7cm high with a wall thickness of 3mm.

Specifications

Product Type Overflow Can
Capacity (Metric) 125 mL
Color Clear
Material Acrylic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.