Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Boston Round Bottles with Black Phenolic Pulp/Vinyl Cap

Catalog No. 02991789
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
240 mL
480 mL
960 mL
Closure Size:
20-400 mm
24-400 mm
28-400 mm
33-400 mm
Packaging:
Bulk pack
Convention pack
Plain carton
Qorpak carton
Quantity:
12/Cs.
24/Cs.
48/Cs.
60/Cs.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-991-789 480 mL 28-400 mm Bulk pack 60/Cs.
02-992-661 30 mL 20-400 mm Convention pack 48/Cs.
02-992-740 60 mL 20-400 mm Convention pack 24/Cs.
02-992-746 240 mL 24-400 mm Convention pack 24/Cs.
02-992-201 480 mL 28-400 mm Convention pack 12/Cs.
02-992-267 960 mL 33-400 mm Qorpak carton 12/Cs.
02-992-354 960 mL 33-400 mm Plain carton 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 02-991-789 Supplier Qorpak™ Supplier No. GLC01204

General-use bottles for liquids, product storage, and field or plant sampling projects. Qorpak™ Clear Boston Round Bottles with Black Phenolic Pulp/Vinyl Cap offer maximum visibility and sample integrity.

  • Features a round body, curved shoulders and narrow screw neck opening
  • Environmental sensitive help eliminate waste and ensure product integrity for long term storage
  • Glass offers minimal chemical interference with contents

Specifications

Capacity 16 oz., 480 mL
Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Clear
Diameter (English) 2.95 in.
Material Glass
Packaging Bulk pack
Quantity 60/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Round
Height (Metric) 168 mm
Product Type Boston Round Bottle
Height (English) 6.6 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 28-400 mm
Diameter (Metric) 75 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.