Learn More
Qorpak™ Clear Boston Round Bottles with Black Phenolic Rubber Caps
Description
- Features a round body, curved shoulders and narrow screw neck opening
- Environmental sensitive help eliminate waste and ensure product integrity for long term storage
- Glass offers minimal chemical interference with contents
Specifications
Specifications
| Capacity | 16 oz., 480 mL |
| Capacity (Metric) | 480 mL |
| Capacity (English) | 16 oz. |
| Color | Clear |
| Diameter (English) | 2.95 in. |
| Material | Glass |
| Packaging | Convention pack |
| Quantity | 12/Cs. |
| Closure Color | Black |
| Height (Metric) | 168 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.