Learn More
Qorpak™ Clear Boston Round Bottles Without Cap
Description
For liquids, product storage, and field or plant sampling projects. Qorpak™ Clear Boston Round Bottles Without Cap help to insure product integrity for long term storage.
- Features a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Environmental sensitive, helps eliminate waste
- Polypropylene F217 and PTFE lined caps are an economical alternative to Thermoset and Phenolic PTFE lined caps
Specifications
Specifications
| Capacity | 8 oz., 240 mL |
| Capacity (Metric) | 240 mL |
| Capacity (English) | 8 oz. |
| Color | Clear |
| Diameter (English) | 2.36 in. |
| Material | Glass |
| Packaging | Bulk Pack |
| Quantity | 108/Cs. |
| Sterility | Non-sterile |
| Closure Included | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.