Learn More
Description
- Designed to protect, store, or assist in moving critical materials and prevent contamination
- Dust and moisture free enclosures
- Under positive N2 gas flow, prevent moisture from penetrating molecular structure of stored components
Specifications
Specifications
| No. of Shelves | 4 |
| Shelf Type | Perforated |
| Width (English) | 18 in. |
| Width (Metric) | 45.7 cm |
| Height (English) | 18 in. |
| Height (Metric) | 45.7 cm |
| Depth (English) | 18 in. |
| Depth (Metric) | 45.7 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
