Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Clear Double-Sided Laminates

Catalog No. 19104508 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
100 ft. x 8.6 in.
15.24 m x 21.8 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-104-508 100 ft. x 8.6 in.
19-104-507 15.24 m x 21.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-104-508 Supplier Brady™ Supplier No. 20602
Add to Cart
Add to Cart

Double-sided/Industrial use

  • Laminates documents 8.6 in. wide and up to 100 ft. long
  • Constructed from tough polyester
  • Available in sizes 8.6 in. x 50 ft. and 8.6 in. x 100 ft.

Specifications

Product Type Laminate
Color Clear
For Use With (Equipment) Brady Label Printers
Dimensions (L x W) 100 ft. x 8.6 in.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.