Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear French Square Bottles Cleaned for Volatiles, Polypropylene Cap

Catalog No. 02992197
Change view
Click to view available options
Capacity (Metric):
120 mL
Closure Size:
33-400 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02-992-197 120 mL 33-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-992-197 Supplier Qorpak™ Supplier No. GLC01308

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Space-saving — occupies minimum shelf and storage space

  • Provides maximum content visibility
  • Minimal chemical inference
  • Holds maximum volume of contents
  • Wide mouth opening

Certifications

Meets U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers

Specifications

Capacity (Metric) 120 mL
Color Clear
Diameter (English) 1.77 in.
Material Glass
Quantity 24/Cs.
Closure Color Black
Height (Metric) 112 mm
Height (English) 4.41 in.
Closure Liner PTFE
Closure Material Polypropylene
Closure Size 33-400 mm
Diameter (Metric) 45 mm
Closure Type Screw Cap
Capacity (English) 4 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.