Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clear French Square Glass Bottles with White Polypropylene Caps
SDP

Catalog No. FB02911380 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
120 mL
240 mL
480 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Quantity:
24
40
48
84
120
240
576
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Liner Quantity
FB02911380 30 mL Pulp/Vinyl 48
FB02911385 15 mL PTFE/Polyethylene Foam 48
FB02912302 15 mL Pulp/Vinyl 576
FB02911386 30 mL PTFE/Polyethylene Foam 48
FB02911398 60 mL Pulp/Vinyl 240
FB02911381 60 mL Pulp/Vinyl 48
FB02911387 60 mL PTFE/Polyethylene Foam 48
FB02911382 120 mL Pulp/Vinyl 24
FB02911399 120 mL Pulp/Vinyl 120
FB02911388 120 mL PTFE/Polyethylene Foam 24
FB02911383 240 mL Pulp/Vinyl 24
FB02911400 240 mL Pulp/Vinyl 84
FB02911389 240 mL PTFE/Polyethylene Foam 24
FB02911390 480 mL PTFE/Polyethylene Foam 24
FB02911401 480 mL Pulp/Vinyl 40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. FB02911380
Only null left
Add to Cart
Add to Cart

Clear USP Type III soda-lime glass with white polypropylene screw cap ideal for solvent or chemical, sample storage and sample observation

  • Space-saving
  • Easy to fill
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
  • Square design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space
  • Wide mouth opening is ideal for mixing, storing and sampling
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Diameter (Metric) Outer Neck 22 mm
Diameter (Metric) Inner Neck 13 mm
Height (Metric) With Closure 75 mm
Material Glass (Type 3)
Quantity 48
Closure Color White
Neck Finish 24-400
Closure Included Yes
Mouth Wide
Height (Metric) 72 mm
Product Type French Square Bottle
Closure Liner Pulp/Vinyl
Closure Material Polypropylene
Closure Size 24-400 mm
Diameter (Metric) 35 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.