Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clear French Square Glass Bottles without Caps
SDP

Catalog No. FB02912297 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB02912297 240 mL
FB02911946 30 mL
FB02911947 60 mL
FB02911887 120 mL
FB02911877 480 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. FB02912297
Only null left
Add to Cart
Add to Cart

Clear USP Type III soda-lime glass ideal for solvent or chemical, sample storage and sample observation

  • General use bottles ideal for when content integrity and sample or product visibility is important
  • Clear glass offers minimal chemical interference with contents and is appropriate when visibility is important but protection from UV rays is not necessary
  • Environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Clear
Diameter (Metric) Outer Neck 39 mm
Diameter (Metric) Inner Neck 30 mm
Material Glass (Type 3)
Quantity 84
Neck Finish 43-400
Closure Included No
Mouth Wide
Height (Metric) 137 mm
Product Type French Square Bottle
Closure Size 43-400 mm
Diameter (Metric) 56 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.