Learn More
Specifications
Specifications
| Capacity (Metric) | 950 mL |
| Capacity (English) | 32 oz. |
| Color | Clear |
| Diameter (Metric) Outer Neck | 54 mm |
| Diameter (Metric) Inner Neck | 44 mm |
| Height (Metric) With Closure | 205 mm |
| Material | Glass (Type 3) |
| Quantity | 12 |
| Closure Color | Black |
| Neck Finish | 58-400 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
