Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clear Boston Round Bottles with Black Phenolic PolyCone Cap

Catalog No. 02911751 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
240 mL
960 mL
Closure Size:
24-400 mm
33-400 mm
Quantity:
12/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-911-751 960 mL 33-400 mm 12/Cs.
02-911-785 240 mL 24-400 mm 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-911-751

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

General use bottles. Fisherbrand™ Clear Boston Round Bottles with Black Phenolic PolyCone Cap are ideal when content integrity is important.

Clear Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and sample or product visibility is important. Boston Round bottles feature a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary. These environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage.

  • Features narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents

Specifications

Capacity (Metric) 960 mL
Capacity (English) 32 oz.
Color Clear
Material Glass
Length (Metric) 95mm
Quantity 12/Cs.
Closure Color Black
Liner Material PolyCone
Neck Finish 33-400
Closure Included Yes
Mouth Narrow
Shape Boston Round
Height (Metric) 206 mm
Product Type Boston Round Bottle
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 94 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.