Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Clear Glass Distillation Flasks with Enameled Area for Marking
GREENER_CHOICESCI_ED

Catalog No. S139319 Shop All Supertek Scientific Products
Change view
Click to view available options
Capacity (Metric):
10 mL
125 mL
Height (Metric):
101 mm
215 mm
Diameter (Metric) Outer:
28 ±1.5 mm
71 ±2 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric) Diameter (Metric) Outer
S139319 10 mL 101 mm 28 ±1.5 mm
S139320 125 mL 215 mm 71 ±2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S139319 Supplier Supertek™ Supplier No. 15.140.0010
Add to Cart
Add to Cart
This item is not returnable. View return policy

These reusable Clear Glass Distillation Flasks come with an Enameled Area for Marking.

  • Made from low-expansion Borosilicate 3.3 glass in conformance with ASTM E-438 TYPE 1 Glass A glass and DIN ISO 3585 Standard
  • Conformity to ASTM 1405 Standard
  • Printed in white color
  • Uniform wall thickness distribution makes these Flasks ideal for heating
  • Side tube and reinforced bead
  • All sizes have an easy to read scale durable matt-finished enameled area for marking
  • Autoclavable

Specifications

Certifications/Compliance ASTM 1405
Color Transparent
Diameter (English) Outer 1.1 ±0.06 in.
Capacity (Metric) 10 mL
Material Borosilicate Glass (3.3)
Height (English) 4 in.
Height (Metric) 101 mm
No. per Pack 6 Pk.
Product Type Distillation Flasks
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Round
Diameter (Metric) Outer 28 ±1.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.