Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Clear Plastic Magnifier PROMO
SDPSCI_ED

Catalog No. S19230CPM Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length: 4.50 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S19230CPM Length: 4.50 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S19230CPM Supplier United Scientific™ Supplier No. FPMD002
This item is not returnable. View return policy

Features dual lenses of 3X and 6X magnification.

  • Length: 4.5 in. (11 cm)
  • Magnification: 3X, 6X
  • Diameter: 50 mm (3X lens); 20 mm (6X lens)

Specifications

Diameter (Englis) Lens 0.78 in.
Diameter (Metric) Lens 5 cm, 2 cm
Material Plastic
Color Clear
Product Type Magnifier
Length (English) 4.5 in.
Magnification 6X
Length (Metric) 11.43 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.