Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Clear Chemical Trap Canister with Stand
SDP

Catalog No. 16108604 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
Freeze Dry Systems
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
16-108-604 Freeze Dry Systems
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-108-604 Supplier Labconco™ Supplier No. 7815302
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with FreeZone Freeze Dry Systems.

  • Clear polypropylene canister allows visual inspection of trap contents
  • W x D x H: 17.8 x 17.8 x 33.0cm (7.0 x 7.0 x 13.0 in.)
  • Weight: 2.3kg (5.0 lb)

Specifications

Type Canister
No. of Shelves 0
Color Clear
Material Polypropylene
For Use With (Equipment) Freeze Dry Systems
Includes Stand
Depth (English) 7.0 in.
Depth (Metric) 17.8 cm
Width (English) 7.0 in.
Width (Metric) 17.8 cm
Height (English) 13.0 in.
Height (Metric) 33.0 cm
Weight (English) 5.0 lb.
Weight (Metric) 2.3 kg
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.