Learn More
Fisherbrand™ Clear Round Narrow Mouth Glass Jugs with Black Phenolic Caps
Shop All Fisherbrand Products

Description
Specifications
Specifications
| Capacity (Metric) | 1920 mL |
| Capacity (English) | 64 oz. |
| Color | Clear |
| Diameter (Metric) Outer Neck | 35 mm |
| Diameter (Metric) Inner Neck | 25 mm |
| Height (Metric) With Closure | 269 mm |
| Material | Glass (Type 3) |
| Quantity | 6 |
| Closure Color | Black |
| Neck Finish | 38-400 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.