Learn More
MilliporeSigma™ Supelco™ Clear Screw Top Vials with Open-Top Caps
Shop All MilliporeSigma Supelco ProductsSpecifications
Specifications
| Closure Color | Black |
| Description | Pre-assembled |
| Color | Clear |
| Diameter (Metric) Outer | 23 mm |
| Material | Glass |
| Volume (Metric) | 22 mL |
| Septum | PTFE, Silicone |
| No. per Pack | 100/Pk. |
| Closure Material | Polypropylene |
| Closure Type | Open Top Cap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.