Learn More
MilliporeSigma™ Supelco™ Clear Screw Top Vials with Phenolic Open-Top Caps
Shop All MilliporeSigma Supelco ProductsDescription
- Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials
- PTFE/silicone septum is suitable for use with most organics (until pierced)
- Not recommended for use with chlorosilanes
- Phenolic caps are autoclavable
- Withstands temperatures up to 149°C
Specifications
Specifications
| Closure Color | Black |
| Description | Pre-assembled |
| Color | Clear |
| Diameter (Metric) Outer | 29 mm |
| Material | Glass |
| Volume (Metric) | 40 mL |
| Septum | PTFE, Silicone |
| No. per Pack | 100/Pk. |
| Temperature Range (Metric) | ≤149°C |
| Closure Material | Phenolic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.