Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Clear Screw Top Vials with Phenolic Open-Top Caps

Catalog No. 111010473 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
4 mL
7 mL
15 mL
22 mL
40 mL
Septum:
PTFE, Silicone
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Septum
11-101-0473 7 mL PTFE, Silicone
11-102-0857 4 mL PTFE, Silicone
11-102-0814 15 mL PTFE, Silicone
11-102-0787 22 mL PTFE, Silicone
11-100-9532 40 mL PTFE, Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-101-0473 Supplier MilliporeSigma™ Supelco™ Supplier No. 27148
Add to Cart
Add to Cart

Pre-assembled vials are suitable to inject samples from an autosampler, available in various sizes and materials

  • Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials
  • PTFE/silicone septum is suitable for use with most organics (until pierced)
  • Not recommended for use with chlorosilanes
  • Phenolic caps are autoclavable
  • Withstands temperatures up to 149°C
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Description Pre-assembled
Color Clear
Diameter (Metric) Outer 17 mm
Material Glass
Volume (Metric) 7 mL
Septum PTFE, Silicone
No. per Pack 100/Pk.
Temperature Range (Metric) ≤149°C
Closure Material Phenolic
Closure Type Open Top Cap
Closure Size 15-425
Autoclavable Autoclavable
Height (Metric) 60 mm
Product Type Screw Top Vial Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.