Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Standard Wide Mouth Bottles with Black Phenolic Pulp/Vinyl Lined Cap

Catalog No. 02992845
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
960 mL
1920 mL
3840 mL
Closure Size:
48-400 mm
58-400 mm
63-400 mm
70-400 mm
83-400 mm
89-400 mm
Packaging:
Carton Pack
Conventional Pack
Plain Carton
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging
02-992-845 120 mL 48-400 mm Plain Carton
36-101-0482 240 mL 58-400 mm Carton Pack
02-992-543 480 mL 63-400 mm Conventional Pack
02-993-145 960 mL 70-400 mm Carton Pack
36-101-0380 1920 mL 83-400 mm Carton Pack
02-992-759 3840 mL 89-400 mm Carton Pack
36-101-0481 120 mL 48-400 mm Carton Pack
02-993-032 240 mL 58-400 mm Plain Carton
02-992-892 3840 mL 89-400 mm Plain Carton
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 02-992-845 Supplier Qorpak™ Supplier No. GLC01754
Add to Cart
Add to Cart

Provides maximum visibility and integrity of the sample contents. Qorpak™ Clear Standard Wide Mouth Bottles with Black Phenolic Pulp/Vinyl Lined Cap are ideal for general purpose.

  • Features wide mouth opening
  • Used for food, beverage, medical and chemical applications packed at less than 120°F, including mild acids, alkalis, solvents, alcohols, oils and aqueous products
  • Not recommended for active hydrocarbons or bleaches

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Clear
Diameter (English) 2.01 in.
Material Glass
Packaging Plain Carton
Quantity 24/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Shape Round
Height (Metric) 86 mm
Product Type Standard Wide Mouth Bottle
Height (English) 3.39 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 48-400 mm
Diameter (Metric) 51 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.