Learn More
Qorpak™ Clear Standard Wide Mouth Bottles with Black Phenolic Pulp/Vinyl Lined Cap
Description
- Features wide mouth opening
- Used for food, beverage, medical and chemical applications packed at less than 120°F, including mild acids, alkalis, solvents, alcohols, oils and aqueous products
- Not recommended for active hydrocarbons or bleaches
Specifications
Specifications
| Capacity | 32 oz., 960 mL |
| Capacity (Metric) | 960 mL |
| Capacity (English) | 32 oz. |
| Color | Clear |
| Diameter (English) | 3.7 in. |
| Material | Glass |
| Packaging | Carton Pack |
| Quantity | 12/Cs. |
| Sterility | Non-sterile |
| Closure Color | Black |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.