Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Standard Wide Mouth Bottles, Cleaned for Volatiles, Green Closure

Catalog No. 02992805
Change view
Click to view available options
Capacity (Metric):
480 mL
3840 mL
Quantity:
24/Cs.
4/Cs.
Closure Size:
63-400 mm
89-400 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity Closure Size
02-992-805 3840 mL 4/Cs. 89-400 mm
02-992-814 480 mL 24/Cs. 63-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-992-805 Supplier Qorpak™ Supplier No. GLC01883

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Provides maximum content visibility

  • For mixing, storing and sampling
  • Usage: Pharmaceutical, chemical, environmental and food packaging and storing

Certifications

Meets U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers

Specifications

Capacity (Metric) 3840 mL
Color Clear
Diameter (English) 6.18 in.
Material Glass
Quantity 4/Cs.
Closure Color Green
Height (Metric) 256 mm
Height (English) 10.08 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 89-400 mm
Diameter (Metric) 157 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.