Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Standard Wide Mouth Bottles with Phenolic Pulp/Tin Foil Lined Cap

Catalog No. 02992833
Click to view available options
Capacity (Metric):
120 mL
960 mL
3840 mL
Quantity:
12/Cs.
24/Cs.
4/Cs.
This item is not returnable. View return policy
This item is not returnable. View return policy

Provides maximum visibility and integrity of the sample contents. Qorpak™ Clear Standard Wide Mouth Bottles with Phenolic Pulp/Tin Foil Lined Cap are ideal for general purpose.

  • Features wide mouth opening
  • Closures offer good chemical resistance and are typically used with solids and powders
  • Resistant to hydro-carbons, alcohols, ketones and oils
  • Not for acids and alkalis
  • Applications include pharmaceutical, chemical, environmental and food packaging and storing

Specifications

Capacity 128 oz., 3840 mL
Capacity (Metric) 3840 mL
Capacity (English) 128 oz.
Color Clear
Diameter (English) 6.18 in.
Material Glass
Packaging Conventional Pack
Quantity 4/Cs.
Closure Color Black
Height (Metric) 256 mm
Height (English) 10.08 in.
Closure Liner Pulp/Tin Foil
Closure Material Phenolic
Closure Size 89-400 mm
Diameter (Metric) 157 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.