Learn More
Qorpak™ Clear Standard Wide Mouth Bottles with Thermoset F217 and PTFE Lined Caps
Description
- Features wide mouth opening
- Green thermoset closure provide chemical stability and temperature tolerant
- Foam backed PTFE liners provides resilience for tight seal with low moisture transmission rate
- F217 has low density foam core between two solid layers of LDPE
- Applications include pharmaceutical, chemical, environmental and food packaging and storing
Specifications
Specifications
| Capacity | 4 oz., 120 mL |
| Capacity (Metric) | 120 mL |
| Capacity (English) | 4 oz. |
| Color | Clear |
| Diameter (English) | 2.01 in. |
| Material | Glass |
| Packaging | Plain Carton |
| Quantity | 24/Cs. |
| Closure Color | Green |
| Height (Metric) | 86 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.