Learn More
Description
- Basic transparent vinyl apron
- Perfect for biology, chemistry, and general science laboratories
- Protects clothes from liquid spills and splashes
- Acid resistant
Specifications
Specifications
| Type | Bib Apron |
| Size | Large |
| Material | Vinyl |
| Color | Clear |
| Disposable | Reusable |
| Closure Type | Hook and Loop (Rear) |
| Sterility | Non-sterile |
| Thickness | 6.7 mil (0.17 mm) |
| For Use With (Application) | Labs, kitchens or shops |
| Dimensions (L x W) | 45 x 36 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
