Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AMMEX Professional Clear Vinyl Disposable Gloves
GREENER_CHOICE

Catalog No. 17005076
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-005-076 Medium
17-005-077 Large
17-005-078 X-Large
17-005-075 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 17-005-076 Supplier AMMEX Professional Supplier No. VPF64100
Add to Cart
Add to Cart
This item is not returnable. View return policy

AMMEX Professional Exam Clear Vinyl Gloves are for healthcare professionals, home users, and tasks that require frequent glove changes. Loose, comfortable fit, smooth finish. Dependable lightweight barrier protection against pathogens and contaminants. Latex free and powder free.

  • AMMEX Professional Exam Clear Vinyl Gloves are constructed from lightweight 3-mil vinyl. They measure 9.5 in. from fingertip to glove cuff.
  • An excellent value for healthcare professionals and others who need lightweight barrier protection.
  • These examination gloves are versatile and have a loose fit that makes frequent glove changes easy.
  • Good sensitivity in the palm and fingertips to ensure optimum tactile sensitivity.
  • These vinyl medical gloves are latex free, so they will not aggravate sensitivities to natural rubber latex.
  • Popular with doctors, nurses, dentists, dental hygienists, lab technicians, home caregivers, pharmacists, and veterinary personnel.
  • Also suited for janitorial, beauty & salon, and food service applications, among many others.
  • Powder free so they won't interfere with adhesives or coatings, or inhibit healing of wounds.
  • Sold in sizes from small through XL, 100 gloves per box, 10 boxes per case.
  • AMMEX Professional offers a range of exam-grade light-duty gloves in nitrile, vinyl, and latex that protect against pathogens and contaminants.

Specifications

Certifications/Compliance ASTM D5250; California Proposition 65
Certifications/Compliance (Europe) REACH
Accelerator Free No
Applications Healthcare, Industrial
AQL 1.5
Color Clear
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.13 mm
Latex Free Yes
Material Vinyl
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Product Type Vinyl Disposable Gloves
Size Medium
Sterility Non-sterile
Thickness (English) 4 to 5 mil
Thickness (Metric) 0.10 to 0.13 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model VPF64100
Tensile Strength 11 MPa
Length (English) 9.5 in.
Length (Metric) 243 mm
Product Line AMMEX™ Professional
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.