Learn More
Description
- Makes integration into the laboratory effortless
- Ships preloaded with 500 or 575 slips each
- Inserts quickly into the Epredia™ ClearVue™ coverslipper without workflow interruption
- Requires no manual handling of glass
- Dispenses a clean coverslip each and every time
Specifications
Specifications
| Product Type | Coverslip Hopper |
| For Use With (Equipment) | Epredia ClearVue Coverslipper |
| Quantity | 2 x 500 Hoppers/Coverslips |
| Length (Metric) | 24 mm |
| Thickness (Metric) | 0.16 to 0.19 mm (# 1.5) |
| Width (Metric) | 55 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.