Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Click Lock 10% NBF Prefill Containers
SDP

Catalog No. 23101002 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
120 mL, prefilled 60 mL
20 mL, prefilled 10 mL
40 mL, prefilled 20 mL
60 mL, prefilled 30 mL
90 mL, prefilled 45 mL
No. per Case:
96
960
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) No. per Case
23-101-002 40 mL, prefilled 20 mL 96
23-101-005 120 mL, prefilled 60 mL 96
23-101-000 20 mL, prefilled 10 mL 96
23-101-001 20 mL, prefilled 10 mL 960
23-101-003 60 mL, prefilled 30 mL 96
23-101-004 90 mL, prefilled 45 mL 96
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Harmful if swallowed, in contact with skin, or if inhaled
Catalog No. 23-101-002
Add to Cart
Add to Cart
This item is not returnable. View return policy
Harmful if swallowed, in contact with skin, or if inhaled

Containers that feature an audible 'clicking' sound when the leak-proof seal has been properly engaged, assuring accurate closure and maintaining specimen integrity during transport.

  • Designed to eliminate leaks occurring during specimen transport.
  • 100% virgin medical grade plastic provides consistent vial-to-vial performance
  • Audible proof of closure confirms engagement of leak-proof seal
  • Cap designed to enhance seal during positive and negative pressure differentials
  • Textured edge on cap offers an easy gripping surface for users

Specifications

Closure Included Yes
Graduated No
Material Polypropylene
Shape Cylindrical
Sterility Non-sterile
Autoclavable Not Autoclavable
Capacity (English) 1.4 oz.
Capacity (Metric) 40 mL, prefilled 20 mL
No. per Case 96
Fit for Purpose Certified Quality

Prefilled container

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.