Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Click-On™ Inline Gas Filters

Catalog No. 60180804
Change view
Click to view available options
Type:
Combi Filter - Moisture, Hydrocarbons
Combi Filter - Moisture, Oxygen
Hydrocarbon Filter
Indicating Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS
Moisture Filter
Oxygen Filter
Triple Filter - Moisture, Oxygen, Hydrocarbons
Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS
Volume (Metric):
0.1 g H2O, 100 mL O2, 0.07 g HCs (as n-butane)
10 g H2O, 1.5 L O2
10 g H2O, 18 g HCs (as n-butane)
21 g H2O
3 L O2
36 g (as n-butane)
6 g H2O, 1 L O2, 12 g HCs (as n-butane)
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Volume (Metric)
60180804 Combi Filter - Moisture, Oxygen 10 g H2O, 1.5 L O2
60180801 Moisture Filter 21 g H2O
60180802 Oxygen Filter 3 L O2
60180805 Triple Filter - Moisture, Oxygen, Hydrocarbons 6 g H2O, 1 L O2, 12 g HCs (as n-butane)
60180806 Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS 6 g H2O, 1 L O2, 12 g HCs (as n-butane)
60180808 Indicating Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS 0.1 g H2O, 100 mL O2, 0.07 g HCs (as n-butane)
60180843 Combi Filter - Moisture, Hydrocarbons 10 g H2O, 18 g HCs (as n-butane)
60180803 Hydrocarbon Filter 36 g (as n-butane)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 60180804 Supplier Thermo Scientific™ Supplier No. 60180804
Add to Cart
Add to Cart

Eliminate contamination from your gas source for optimal GC performance with the easy-to-use Thermo Scientific™ Click-On™ Inline Gas Filters.

Eliminate contamination and optimize GC performance with Thermo Scientific™ Click-On™ Inline Gas Filters. This filtering system ensures high-purity (99.9999% or 6.0 grade) output gas for reliable analysis. Reuseable end fittings containing needle valves remain installed during filter changes, preventing contamination and reducing the cost of clean gas. Easy to use, Click-On Inline Gas Filters enable fast, tool-free replacement and prevent over-tightening of fittings.

Additional Product Information
  • Filters available to remove oxygen, moisture, or hydrocarbons
  • Combi filter for removing oxygen and moisture or moisture and hydrocarbons
  • Triple filter for removing oxygen, moisture, and hydrocarbons
  • TUEV approved
  • Maximum pressure 11bar (160psi)
  • Maximum flow 25L/min
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Inert Carrier, He, H2, N2, AR
Volume (Metric) 10 g H2O, 1.5 L O2
Description For gas: Inert carrier, He, H2, N2, AR
For Use With (Application) GC/LC
Type Combi Filter - Moisture, Oxygen

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.