Learn More
Eppendorf™ CellXpert™ CS220 CO2 Incubator Shaker Bundle PROMO
Everything you need to accelerate your suspension cell culture research. Enjoy 7 in. touchscreen control, 180°C sterilization. Universal platform and high feet included.
Supplier: Eppendorf™ 2231001165
Description
Eppendorf CellXpert™ CS220 CO2 Incubator Shaker Bundle Includes:
1 x CS220 Shaker, 1 in. orbit, one universal platform, and one set of high feet
Eppendorf CellXpert™ CS220 CO2 Shaker Bundle Features:
- The CellXpert™ CS220 is a large capacity, stackable CO2 Incubator Shaker that was designed to accelerate mammalian suspension culture research projects.
- High flask capacity
- 180°C sterilization routine integrated
- Stainless steel chamber: Hygienic design according to EN ISO 14159:2008 standard
- Optimized throughput per lab space: Highest platform size vs. footprint ratio in the market, stackable up to 3-fold
- Always included: slide-out platform, rH-control, touch interface, access port, 180°C sterilization routine, low gas and energy consumption
- Eppendorf X-drive: shaker drive with 5 weight-supporting shafts for 24/7 vibration-free shaking
- Glide-up door and slide-out platform
- Full control and fast root-cause analysis: 7 in. touchscreen shows all setpoints and current parameters

Specifications
25 mm | |
20 to 300 rpm | |
8°C to 60°C | |
Incubator Shaker | |
0.1°C increments | |
50 to 60 Hz | |
22.8 in. | |
20.2 x 36.6 in. | |
237 kg | |
CellXpert CS220 | |
Active bidirection humidity control up to 85% relative humidity, non-condensing | |
224 L |
18 kg | |
100/130 V | |
8 x 5 L Corning and Thomson Optimum Growth (max. flask size), 25 x 1 L Erlenmeyer flasks, 42 x 500 mL Erlenmeyers flasks, 102 x 125 mL Erlenmeyer flasks | |
± 0.4°C at 37°C | |
± 0.3°C at 37°C | |
31.7 in. | |
22.8 x 40.4 x 15.2 in. | |
522.5 lb. | |
± 0.3% at 5% CO2 | |
Color Touchscreen | |
Eppendorf X-drive | |
No |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.