Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ CellXpert™ CS220 CO2 Incubator Shaker Bundle PROMO

Catalog No. 01670843PM2 Shop All Eppendorf North America Products
Change view
Click to view available options
Orbit:
25 mm
51 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
01-670-843PM2 51 mm
01-670-844PM2 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-670-843PM2 Supplier Eppendorf™ Supplier No. 2231001209
Get Up to 50% Off Eppendorf Equipment & Microtubes
View all promotions
Add to Cart
Add to Cart

Everything you need to accelerate your suspension cell culture research. Enjoy 7 in. touchscreen control, 180°C sterilization. Universal platform and high feet included.

Eppendorf CellXpert™ CS220 CO2 Incubator Shaker Bundle Includes:

1 x CS220 Shaker, 1 in. orbit, one universal platform, and one set of high feet

Eppendorf CellXpert™ CS220 CO2 Shaker Bundle Features:

  • The CellXpert™ CS220 is a large capacity, stackable CO2 Incubator Shaker that was designed to accelerate mammalian suspension culture research projects.
  • High flask capacity
  • 180°C sterilization routine integrated
  • Stainless steel chamber: Hygienic design according to EN ISO 14159:2008 standard
  • Optimized throughput per lab space: Highest platform size vs. footprint ratio in the market, stackable up to 3-fold
  • Always included: slide-out platform, rH-control, touch interface, access port, 180°C sterilization routine, low gas and energy consumption
  • Eppendorf X-drive: shaker drive with 5 weight-supporting shafts for 24/7 vibration-free shaking
  • Glide-up door and slide-out platform
  • Full control and fast root-cause analysis: 7 in. touchscreen shows all setpoints and current parameters
TRUSTED_SUSTAINABILITY

Specifications

Orbit 51 mm
Load Bearing Capacity (Metric) 18 kg
Speed Range 20 to 250 rpm
Voltage 100/130 V
Temperature Range (Metric) 8°C to 60°C
Holds 8 x 5 L Corning and Thomson Optimum Growth (max. flask size), 25 x 1 L Erlenmeyer flasks, 42 x 500 mL Erlenmeyers flasks, 102 x 125 mL Erlenmeyer flasks
Product Type Incubator Shaker
Temperature Accuracy ± 0.4°C at 37°C
Temperature Control 0.1°C increments
Temperature Uniformity ± 0.3°C at 37°C
Frequency 50 to 60 Hz
Depth (English) 31.7 in.
Depth (English) Interior 22.8 in.
Dimensions (D x W x H) Interior 22.8 x 40.4 x 15.2 in.
Dimensions (LxW) Platform 20.2 x 36.6 in.
Weight (English) 522.5 lb.
Weight (Metric) 237 kg
Accuracy ± 0.3% at 5% CO2
Model CellXpert CS220
Display Color Touchscreen
Humidity Range Active bidirection humidity control up to 85% relative humidity, non-condensing
Motor Type Eppendorf X-drive
Size 224 L
Refrigerated No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.